Motion
NA4904-2RSR

INA (SCHAEFFLER)
NA4904-2RSR

Needle Roller Bearing - 20 mm Bore, 37 mm OD, 17 mm Width, Sealed
Mi Item #00124187
MFR #NA4904-2RSR
Price$145.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA4904-2RSR

Needle Roller Bearing - 20 mm Bore, 37 mm OD, 17 mm Width, Sealed
Mi Item #00124187
MFR #NA4904-2RSR

Mfr description
NA4904-2RSR-XL NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.14/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.21 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Flanges
    No Flange
  • Long Description
    The NA4904-2RSR Needle Roller Bearing features a 20 mm bore diameter, 37 mm outside diameter, 17 mm overall width, sealed closure type, and a weight of 0.21 lbs, making it suitable for sealed applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    7500 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3890 lbf
  • Radial Static Load Capacity
    4470 lbf
  • Roller Type
    Needle Roller
  • Series
    NA
  • UPC_NO
    4012802735024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)