Motion
NA 4905.2RS

SKF
NA 4905.2RS

Needle Roller Bearing - 25 mm Bore, 42 mm OD, 18 mm Width, Double Sealed
MI ITEM #00124202
MFR #NA 4905.2RS
Price$263.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4905.2RS

Needle Roller Bearing - 25 mm Bore, 42 mm OD, 18 mm Width, Double Sealed
MI ITEM #00124202
MFR #NA 4905.2RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$263.08/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.22 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Flanges
    With Flanges
  • Long Description
    The NA 4905.2RS Needle Roller Bearing features a 25 mm bore diameter, 42 mm outside diameter, 18 mm overall width, sealed closure type, and a weight of 0.22 lbs, making it suitable for protected machinery systems.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577012104
  • Max Rpm
    6300 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to +210 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    21.6 kN
  • Radial Static Load Capacity
    27.5 kN
  • Seal Material
    Nitrile
  • Series
    NA
  • UPC_NO
    7316577012104

Overview

Mfr description
NA 4905 2RS SUPPORT ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text