Motion
NA 4907

SKF
NA 4907

Needle Roller Bearing - 35 mm Bore, 55 mm OD, 20 mm Width, Open
MI ITEM #00124221
MFR #NA 4907
Price$227.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4907

Needle Roller Bearing - 35 mm Bore, 55 mm OD, 20 mm Width, Open
MI ITEM #00124221
MFR #NA 4907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$227.76/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.40 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA 4907 Needle Roller Bearing features a 35 mm bore diameter, 55 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.40 lbs, making it suitable for transmission assemblies.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577012135
  • Max Rpm
    11000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    31.9 kN
  • Radial Static Load Capacity
    54 kN
  • Series
    NA
  • UPC_NO
    7316577012135

Overview

Mfr description
NA 4907 SUPPORT ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text