Motion
NA4907
Needle Roller Bearing - 35 mm Bore, 55 mm OD, 20 mm Width, Open
MI ITEM #00124222
MFR #NA4907
Your Price$105.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 35 mm Bore, 55 mm OD, 20 mm Width, Open
MI ITEM #00124222
MFR #NA4907

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$105.97/each(List $121.86)

Overview

Mfr description
NA 4907 BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    7370 lbf
  • Operating Temperature Range
    Maximum of +250 °F
  • Radial Static Load Capacity
    11600 lbf
  • Max Rpm
    10000 rpm
  • Flanges
    With Flanges
  • Series
    NA49
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • UPC_NO
    605790200816
  • Weight
    0.41 lbs
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text