Motion
NA 6906

SKF
NA 6906

Needle Roller Bearing - 30 mm Bore, 47 mm OD, 30 mm Width, Open
MI ITEM #00124232
MFR #NA 6906
Price$219.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 6906

Needle Roller Bearing - 30 mm Bore, 47 mm OD, 30 mm Width, Open
MI ITEM #00124232
MFR #NA 6906

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$219.45/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.43 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA 6906 Needle Roller Bearing features a 30 mm bore diameter, 47 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.43 lbs, making it ideal for industrial systems.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577012296
  • Max Rpm
    13000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    42.9 kN
  • Radial Static Load Capacity
    75 kN
  • Series
    NA
  • UPC_NO
    7316577012296

Overview

Mfr description
NA 6906 SUPPORT ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text