Motion
NA4908-2RSR

INA (SCHAEFFLER)
NA4908-2RSR

Needle Roller Bearing - 40 mm Bore, 62 mm OD, 23 mm Width, Sealed
Mi Item #00124242
MFR #NA4908-2RSR
Price$193.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA4908-2RSR

Needle Roller Bearing - 40 mm Bore, 62 mm OD, 23 mm Width, Sealed
Mi Item #00124242
MFR #NA4908-2RSR

Mfr description
NA4908-2RSR-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.77/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    0.67 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Flanges
    No Flange
  • Long Description
    The NA4908-2RSR Needle Roller Bearing features a 40 mm bore diameter, 62 mm outside diameter, 23 mm overall width, sealed closure type, and a weight of 0.67 lbs, making it suitable for sealed industrial systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4200 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +100 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8090 lbf
  • Radial Static Load Capacity
    11920 lbf
  • Roller Type
    Needle Roller
  • Series
    NA
  • UPC_NO
    4012802735093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)