Motion
NA 4908.2RS

SKF
NA 4908.2RS

Needle Roller Bearing - 40 mm Bore, 62 mm OD, 23 mm Width, Double Sealed
MI ITEM #00124243
MFR #NA 4908.2RS
Price$317.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4908.2RS

Needle Roller Bearing - 40 mm Bore, 62 mm OD, 23 mm Width, Double Sealed
MI ITEM #00124243
MFR #NA 4908.2RS

Mfr description
NA 4908 2RS SUPPORT ROLLER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.26/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    0.58 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Flanges
    With Flanges
  • Long Description
    The NA 4908.2RS Needle Roller Bearing features a 40 mm bore diameter, 62 mm outside diameter, 23 mm overall width, sealed closure type, and a weight of 0.58 lbs, making it ideal for sealed gearbox and transmission applications.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577012166
  • Max Rpm
    4000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to +210 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    36.9 kN
  • Radial Static Load Capacity
    58.5 kN
  • Seal Material
    Nitrile
  • Series
    NA
  • UPC_NO
    7316577012166

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)