Motion
NA 4909

SKF
NA 4909

Needle Roller Bearing - 45 mm Bore, 68 mm OD, 22 mm Width, Open
Mi Item #00124249
MFR #NA 4909
Price$238.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4909

Needle Roller Bearing - 45 mm Bore, 68 mm OD, 22 mm Width, Open
Mi Item #00124249
MFR #NA 4909

Mfr description
NA 4909 SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.86/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.63 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA 4909 Needle Roller Bearing features a 45 mm bore diameter, 68 mm outside diameter, 22 mm overall width, open closure type, and a weight of 0.63 lbs, making it ideal for gearbox and drivetrain applications.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577115690
  • Max Rpm
    8500 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    45.7 kN
  • Radial Static Load Capacity
    78 kN
  • Series
    NA
  • UPC_NO
    7316577115690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)