Motion
NA4909-2RSR

INA (SCHAEFFLER)
NA4909-2RSR

Needle Roller Bearing - 45 mm Bore, 68 mm OD, 22 mm Width, Sealed
Mi Item #00124254
MFR #NA4909-2RSR
Price$225.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA4909-2RSR

Needle Roller Bearing - 45 mm Bore, 68 mm OD, 22 mm Width, Sealed
Mi Item #00124254
MFR #NA4909-2RSR

Mfr description
NA4909-2RSR-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.03/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.77 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Flanges
    No Flange
  • Long Description
    The NA4909-2RSR Needle Roller Bearing features a 45 mm bore diameter, 68 mm outside diameter, 22 mm overall width, sealed closure type, and a weight of 0.77 lbs, making it suitable for protected transmission systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    3900 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8540 lbf
  • Radial Static Load Capacity
    13260 lbf
  • Roller Type
    Needle Roller
  • Series
    NA
  • UPC_NO
    4012802216943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)