Motion
NA4909A.2RS

JTEKT KOYO (NRB)
NA4909A.2RS

Needle Roller Bearing - 45 mm Bore, 68 mm OD, 23 mm Width, Double Sealed
MI ITEM #00124256
MFR #NA4909A.2RS
List Price$232.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
NA4909A.2RS

Needle Roller Bearing - 45 mm Bore, 68 mm OD, 23 mm Width, Double Sealed
MI ITEM #00124256
MFR #NA4909A.2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$232.88/each for your price

Overview

Mfr description
NA 4909A.2RS BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    8860 lbf
  • Operating Temperature Range
    -25 to +225 °F
  • Radial Static Load Capacity
    13500 lbf
  • Max Rpm
    3700 rpm
  • Flanges
    With Flanges
  • Series
    NA49
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • UPC_NO
    605790217890
  • Weight
    0.70 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA4909A.2RS Needle Roller Bearing features a 45 mm bore diameter, 68 mm outside diameter, 23 mm overall width, sealed closure type, and a weight of 0.70 lbs, making it suitable for sealed transmission assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text