Motion
NA4910
Needle Roller Bearing - 50 mm Bore, 72 mm OD, 22 mm Width, Open
MI ITEM #00124260
MFR #NA4910
Your Price$143.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 50 mm Bore, 72 mm OD, 22 mm Width, Open
MI ITEM #00124260
MFR #NA4910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$143.82/each(List $208.54)

Overview

Mfr description
NA4910-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Radial Dynamic Load Capacity
    10600 lbf
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    18000 lbf
  • Max Rpm
    8000 rpm
  • Flanges
    With Flanges
  • Series
    NA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617/ISO 1206
  • UPC_NO
    4012802212525
  • Weight
    0.72 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text