Motion
NA 4910

SKF
NA 4910

Needle Roller Bearing - 50 mm Bore, 72 mm OD, 22 mm Width, Open
Mi Item #00124261
MFR #NA 4910
Price$221.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4910

Needle Roller Bearing - 50 mm Bore, 72 mm OD, 22 mm Width, Open
Mi Item #00124261
MFR #NA 4910

Mfr description
NA 4910 SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.95/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.65 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA 4910 Needle Roller Bearing features a 50 mm bore diameter, 72 mm outside diameter, 22 mm overall width, open closure type, and a weight of 0.65 lbs, making it ideal for mechanical applications.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577012180
  • Max Rpm
    8000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    47.3 kN
  • Radial Static Load Capacity
    85 kN
  • Series
    NA
  • UPC_NO
    7316577012180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)