Motion
NA4910
Needle Roller Bearing - 50 mm Bore, 72 mm OD, 22 mm Width, Open
MI ITEM #00124262
MFR #NA4910
List Price$175.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 50 mm Bore, 72 mm OD, 22 mm Width, Open
MI ITEM #00124262
MFR #NA4910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$175.29/each for your price

Overview

Mfr description
NA 4910 BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    11000 lbf
  • Operating Temperature Range
    Maximum of +250 °F
  • Radial Static Load Capacity
    18400 lbf
  • Max Rpm
    7400 rpm
  • Flanges
    With Flanges
  • Series
    NA49
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • UPC_NO
    605790187643
  • Weight
    0.65 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA4910 Machined Type Needle Roller Bearing features a 50 mm bore diameter, 72 mm outside diameter, 22 mm overall width, and an open closure design, making it suitable for mining equipment and heavy-duty machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text