Motion
NA4910-2RSR

INA (SCHAEFFLER)
NA4910-2RSR

Needle Roller Bearing - 50 mm Bore, 72 mm OD, 22 mm Width, Sealed
Mi Item #00124266
MFR #NA4910-2RSR
Price$251.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA4910-2RSR

Needle Roller Bearing - 50 mm Bore, 72 mm OD, 22 mm Width, Sealed
Mi Item #00124266
MFR #NA4910-2RSR

Mfr description
NA4910-2RSR-XL NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$251.97/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.78 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Flanges
    No Flange
  • Long Description
    The NA4910-2RSR Needle Roller Bearing features a 50 mm bore diameter, 72 mm outside diameter, 22 mm overall width, sealed closure type, and a weight of 0.78 lbs, making it suitable for sealed transmission assemblies.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    3500 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8990 lbf
  • Radial Static Load Capacity
    14390 lbf
  • Roller Type
    Needle Roller
  • Series
    NA
  • UPC_NO
    4012802262216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)