Motion
NA4911
Needle Roller Bearing - 55 mm Bore, 80 mm OD, 25 mm Width, Open
Mi Item #00124272
MFR #NA4911
Price$244.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 55 mm Bore, 80 mm OD, 25 mm Width, Open
Mi Item #00124272
MFR #NA4911

Mfr description
NA4911-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$244.21/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    1.04 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA4911 Machined Type Needle Roller Bearing features a 55 mm bore diameter, 80 mm outside diameter, 25 mm overall width, and an open closure design, making it suitable for industrial transmissions and construction machinery.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    7500 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    13000 lbf
  • Radial Static Load Capacity
    22500 lbf
  • Roller Type
    Needle Roller
  • Series
    NA
  • Standards Met
    DIN 617/ISO 1206
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4012802195545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)