Motion
NA4912
Needle Roller Bearing - 60 mm Bore, 85 mm OD, 25 mm Width, Open
MI ITEM #00124278
MFR #NA4912
Price$279.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 60 mm Bore, 85 mm OD, 25 mm Width, Open
MI ITEM #00124278
MFR #NA4912

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$279.04/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    1.12 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA4912 Machined Type Needle Roller Bearing features a 60 mm bore diameter, 85 mm outside diameter, 25 mm overall width, and an open closure design, making it suitable for large rotating assemblies.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    7000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    13500 lbf
  • Radial Static Load Capacity
    24300 lbf
  • Roller Type
    Needle Roller
  • Series
    NA
  • Standards Met
    DIN 617/ISO 1206
  • UPC_NO
    4012802225037

Overview

Mfr description
NA4912-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text