Motion
NA 4915

SKF
NA 4915

Needle Roller Bearing - 75 mm Bore, 105 mm OD, 30 mm Width, Open
Mi Item #00124299
MFR #NA 4915
Price$803.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4915

Needle Roller Bearing - 75 mm Bore, 105 mm OD, 30 mm Width, Open
Mi Item #00124299
MFR #NA 4915

Mfr description
NA 4915 SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$803.96/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    1.75 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA 4915 Needle Roller Bearing features a 75 mm bore diameter, 105 mm outside diameter, 30 mm overall width, open closure type, and a weight of 1.75 lbs, making it ideal for industrial equipment.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577115744
  • Max Rpm
    5300 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    84.2 kN
  • Radial Static Load Capacity
    170 kN
  • Series
    NA
  • UPC_NO
    7316577115744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)