Motion
NA4915
Needle Roller Bearing - 75 mm Bore, 105 mm OD, 30 mm Width, Open
MI ITEM #00124300
MFR #NA4915
List Price$400.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 75 mm Bore, 105 mm OD, 30 mm Width, Open
MI ITEM #00124300
MFR #NA4915

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$400.09/each for your price

Overview

Mfr description
NA 4915 BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    20800 lbf
  • Operating Temperature Range
    Maximum of +250 °F
  • Radial Static Load Capacity
    39300 lbf
  • Max Rpm
    5000 rpm
  • Flanges
    With Flanges
  • Series
    NA49
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • UPC_NO
    605790213397
  • Weight
    1.74 lbs
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text