Motion
NA4916
Needle Roller Bearing - 80 mm Bore, 110 mm OD, 30 mm Width, Open
MI ITEM #00124303
MFR #NA4916
List Price$542.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 80 mm Bore, 110 mm OD, 30 mm Width, Open
MI ITEM #00124303
MFR #NA4916

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$542.83/each for your price

Overview

Mfr description
NA4916-XL NEEDLE BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Radial Dynamic Load Capacity
    20000 lbf
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    39000 lbf
  • Max Rpm
    5000 rpm
  • Flanges
    With Flanges
  • Series
    NA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617/ISO 1206
  • UPC_NO
    4012802212587
  • Weight
    2.32 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA4916 Machined Type Needle Roller Bearing features a 80 mm bore diameter, 110 mm outside diameter, 30 mm overall width, and an open closure design, making it suitable for high-capacity rotating machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text