Motion
NA 4917

SKF
NA 4917

Needle Roller Bearing - 85 mm Bore, 120 mm OD, 35 mm Width
MI ITEM #00124310
MFR #NA 4917
Price$905.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4917

Needle Roller Bearing - 85 mm Bore, 120 mm OD, 35 mm Width
MI ITEM #00124310
MFR #NA 4917

Mfr description
NA 4917 SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$905.52/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    35 mm
  • Weight
    2.76 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NA 4917 Needle Roller Bearing features a 85 mm bore diameter, 120 mm outside diameter, 35 mm overall width, and a weight of 2.76 lbs, making it suitable for demanding machinery.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    4500 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    28101 lbf
  • Radial Static Load Capacity
    56202 lbf
  • Series
    NA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)