Motion
NA 4918

SKF
NA 4918

Needle Roller Bearing - 90 mm Bore, 125 mm OD, 35 mm Width, Open
MI ITEM #00124315
MFR #NA 4918
Price$1,310.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4918

Needle Roller Bearing - 90 mm Bore, 125 mm OD, 35 mm Width, Open
MI ITEM #00124315
MFR #NA 4918

Mfr description
NA 4918 SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,310.73/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    35 mm
  • Precision Rating
    Not Rated
  • Weight
    2.99 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA 4918 Needle Roller Bearing features a 90 mm bore diameter, 125 mm outside diameter, 35 mm overall width, open closure type, and a weight of 3.46 lbs, making it ideal for heavy-duty applications.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577080011
  • Max Rpm
    4300 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    112 kN
  • Radial Static Load Capacity
    265 kN
  • Series
    NA
  • UPC_NO
    7316577080011

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)