Motion
NA 4919

SKF
NA 4919

Needle Roller Bearing - 95 mm Bore, 130 mm OD, 35 mm Width, Open
Mi Item #00124319
MFR #NA 4919
Price$1,176.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4919

Needle Roller Bearing - 95 mm Bore, 130 mm OD, 35 mm Width, Open
Mi Item #00124319
MFR #NA 4919

Mfr description
NA 4919 SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,176.84/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    35 mm
  • Precision Rating
    Not Rated
  • Weight
    3.12 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA 4919 Needle Roller Bearing features a 95 mm bore diameter, 130 mm outside diameter, 35 mm overall width, open closure type, and a weight of 3.12 lbs, making it ideal for industrial machinery.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577115782
  • Max Rpm
    4000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    114 kN
  • Radial Static Load Capacity
    270 kN
  • Series
    NA
  • UPC_NO
    7316577115782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)