Overview
Mfr description
NA4920 PRECISION NEEDLE BEARING
Specifications
- Needle Bearing TypeMachined Bearing with Inner Ring
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Radial Dynamic Load Capacity29000 lbf
- Cage MaterialSteel
- Radial Static Load Capacity61000 lbf
- Max Rpm4100 rpm
- FlangesWith Flanges
- SeriesNA
- Lubrication Hole TypeLubrication Groove & Hole
- Precision RatingNot Rated
- Standards MetDIN 617/ISO 1206
- UPC_NO4012802415308
- Weight5.02 lbs
- Product TypeNeedle Roller Bearings
- Long DescriptionThe NA4920 Machined Type Needle Roller Bearing features a 100 mm bore diameter, 140 mm outside diameter, 40 mm overall width, and an open closure design, making it suitable for high-load power transmission systems.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data