Motion
NA 6908

SKF
NA 6908

Needle Roller Bearing - 40 mm Bore, 62 mm OD, 40 mm Width, Open
Mi Item #00124337
MFR #NA 6908
Price$256.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 6908

Needle Roller Bearing - 40 mm Bore, 62 mm OD, 40 mm Width, Open
Mi Item #00124337
MFR #NA 6908

Mfr description
NA 6908 SUPPORT ROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$256.52/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    1.00 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA 6908 Needle Roller Bearing features a 40 mm bore diameter, 62 mm outside diameter, 40 mm overall width, open closure type, and a weight of 1.00 lbs, making it ideal for industrial drive applications.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577012319
  • Max Rpm
    9500 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    67.1 kN
  • Radial Static Load Capacity
    125 kN
  • Series
    NA
  • UPC_NO
    7316577012319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)