Specifications
Dimensions
- Bore Diameter130 mm
- Outside Diameter180 mm
- Overall Width50 mm
- Precision RatingNot Rated
- Weight10.30 lbs
Details
- Cage MaterialSteel
- Closure TypeOpen
- FlangesWith Flanges
- Lubrication Hole TypeLubrication Groove & Hole
- Max Rpm3200 rpm
- Needle Bearing TypeMachined Bearing with Inner Ring
- Product TypeNeedle Roller Bearings
- Radial Dynamic Load Capacity45500 lbf
- Radial Static Load Capacity106000 lbf
- SeriesNA
- Standards MetDIN 617/ISO 1206
- UPC_NO4012802415322
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)