Motion
NA 4926

SKF
NA 4926

Needle Roller Bearing - 130 mm Bore, 180 mm OD, 50 mm Width, Open
MI ITEM #00124342
MFR #NA 4926
Price$2,538.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4926

Needle Roller Bearing - 130 mm Bore, 180 mm OD, 50 mm Width, Open
MI ITEM #00124342
MFR #NA 4926

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,538.92/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    50 mm
  • Precision Rating
    Not Rated
  • Weight
    8.98 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    No Flange
  • Long Description
    The NA 4926 Needle Roller Bearing features a 130 mm bore diameter, 180 mm outside diameter, 50 mm overall width, open closure type, and a weight of 8.98 lbs, making it suitable for demanding applications.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577115829
  • Max Rpm
    3000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    -4 to 212 °F °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    198 kN
  • Radial Static Load Capacity
    480 kN
  • UPC_NO
    7316577115829

Overview

Mfr description
NA 4926 SUPPORT ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text