Motion
NA 4928
Needle Roller Bearing - 140 mm Bore, 190 mm OD, 50 mm Width, Open
MI ITEM #00124345
MFR #NA 4928
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 140 mm Bore, 190 mm OD, 50 mm Width, Open
MI ITEM #00124345
MFR #NA 4928

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NA 4928 SUPPORT ROLLER

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Manufacturer Upc Number
    035373275281
  • UPC_NO
    035373275281
  • Weight
    10.96 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA 4928 Needle Roller Bearing features a 140 mm bore diameter, 190 mm outside diameter, 50 mm overall width, and weighs 9.15 lbs, making it suitable for heavy-duty industrial machinery and high radial load systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text