Motion
NA 4928

SKF
NA 4928

Needle Roller Bearing - 140 mm Bore, 190 mm OD, 50 mm Width
Mi Item #00124346
MFR #NA 4928
Price$2,865.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4928

Needle Roller Bearing - 140 mm Bore, 190 mm OD, 50 mm Width
Mi Item #00124346
MFR #NA 4928

Mfr description
NA 4928 SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,865.32/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    50 mm
  • Weight
    9.15 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Dynamic Load Capacity
    53055 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    2800 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    53055 lbf
  • Radial Static Load Capacity
    114653 lbf
  • Series
    NA
  • Static Load Capacity
    114653 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)