Motion
NA6910-ZW
Needle Roller Bearing - 50 mm Bore, 72 mm OD, 40 mm Width, Open
Mi Item #00124349
MFR #NA6910-ZW
Price$463.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 50 mm Bore, 72 mm OD, 40 mm Width, Open
Mi Item #00124349
MFR #NA6910-ZW

Mfr description
NA6910-ZW-XL NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$463.15/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    1.36 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA6910-ZW Needle Roller Bearing features a 50 mm bore diameter, 72 mm outside diameter, 40 mm overall width, open closure type, and a weight of 1.36 lbs, making it ideal for heavy-duty use.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    8000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    2
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    16400 lbf
  • Radial Static Load Capacity
    31500 lbf
  • Roller Type
    Needle Roller
  • Series
    NA
  • UPC_NO
    4012802216400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)