Motion
NA6919-ZW
Needle Roller Bearing - 95 mm Bore, 130 mm OD, 63 mm Width, Open
Mi Item #00124354
MFR #NA6919-ZW
Price$1,263.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 95 mm Bore, 130 mm OD, 63 mm Width, Open
Mi Item #00124354
MFR #NA6919-ZW

Mfr description
NA6919-ZW-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,263.47/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    63 mm
  • Precision Rating
    Not Rated
  • Weight
    6.60 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA6919-ZW Needle Roller Bearing features a 95 mm bore diameter, 130 mm outside diameter, 63 mm overall width, open closure type, and a weight of 6.60 lbs, making it suitable for heavy-duty machinery.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4400 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    2
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    39000 lbf
  • Radial Static Load Capacity
    99000 lbf
  • Roller Type
    Needle Roller
  • Series
    NA
  • UPC_NO
    4047643205023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)