Motion
KR 16

SKF
KR 16

Crowned Cam Follower-Slotted Head - KR Series, 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, 16 mm Stud Length, Open, Steel Material
MI ITEM #00124361
MFR #KR 16
Price$177.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KR 16

Crowned Cam Follower-Slotted Head - KR Series, 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, 16 mm Stud Length, Open, Steel Material
MI ITEM #00124361
MFR #KR 16

Mfr description
KR 16 CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.94/each

Specifications

Dimensions

  • Hex Size
    4 mm
  • Overall Length
    28 mm
  • Roller Diameter  
    16
  • Roller Width  
    11 mm
  • Stud Diameter  
    6 mm
  • Thread Size
    M6
  • Weight
    0.06 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Head Type
    Slotted Head
  • Lubrication Hole Location
    Head
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577011367
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    Maximum of +280 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3.14 kN
  • Radial Static Load Capacity
    3.2 kN
  • Roller Material
    Stainless Steel
  • Roller Shape
    Crowned
  • Series
    KR
  • Standards Met
    ANSI/ABMA Standard 18.1, ISO 7063
  • UPC_NO
    7316577011367

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)