Motion
MCR-16-S
Crowned Metric Cam Follower-Slotted Head Roller - MCR Series, 16 mm Roller Dia, 6 mm Roller Width, 6 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #00124362
MFR #MCR-16-S
Price$96.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Metric Cam Follower-Slotted Head Roller - MCR Series, 16 mm Roller Dia, 6 mm Roller Width, 6 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #00124362
MFR #MCR-16-S

Mfr description
MCR-16-S METRIC CAM FOLL
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.63/each

Specifications

Dimensions

  • Male Thread Size
    8
  • Roller Diameter  
    16 mm
  • Roller Width  
    6 mm
  • Stud Diameter  
    6 mm
  • Thread Length
    8 mm
  • Thread Size
    M6x1
  • Weight
    0.0440528634361234 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    3800 N
  • Finish Coating
    Black Oxide
  • General Information
    Metric stud type cam follower Crowned outside diameter Needle roller Slot hole
  • Head Type
    Slotted Head
  • Manufacturer Catalog Number
    MCR-16-S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041031852
  • Material
    52100 or Equivalent
  • Number Of Rows
    1
  • OEM Part Number
    MCR-16-S
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3800 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    MCR
  • Static Load Capacity
    3750 N
  • Stud Type
    Single Row
  • UPC_NO
    651041031852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)