Motion
KR16-X-PP
Flat Cam Follower - 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, 5/8 in Stud Length, Sealed
MI ITEM #00124368
MFR #KR16-X-PP
Price$95.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, 5/8 in Stud Length, Sealed
MI ITEM #00124368
MFR #KR16-X-PP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$95.57/each

Specifications

Dimensions

  • Outside Diameter
    5/8 in
  • Roller Diameter  
    16 mm
  • Roller Width  
    11 mm
  • Stud Diameter  
    6 mm
  • Stud Length  
    5/8 in
  • Thread Length
    5/16 in
  • Thread Size
    M6
  • Torque
    2.212 ft-lbs
  • Weight
    0.05 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Slotted Head
  • Lubrication Hole Location
    Head
  • Max Rpm
    22000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    710 lbf
  • Radial Static Load Capacity
    740 lbf
  • Roller Shape
    Flat
  • UPC_NO
    4054369425345

Overview

Mfr description
KR16-X-PP-A STUD TRACK ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text