Motion
KR 16 X

SKF
KR 16 X

Flat Cam Follower-Slotted Head - KR Series, 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, 16 mm Stud Length, Open, Steel Material
MI ITEM #00124370
MFR #KR 16 X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KR 16 X

Flat Cam Follower-Slotted Head - KR Series, 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, 16 mm Stud Length, Open, Steel Material
MI ITEM #00124370
MFR #KR 16 X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KR 16 X CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Closure Type
    Open
  • Head Type
    Slotted Head
  • Hex Size
    4 mm
  • Thread Size
    M6
  • Operating Temperature Range
    Maximum of +280 °F
  • Overall Length
    28 mm
  • Radial Dynamic Load Capacity
    3.14 kN
  • Radial Static Load Capacity
    3.2 kN
  • Max Rpm
    6000 rpm
  • Finish Coating
    Uncoated
  • Standards Met
    ANSI/ABMA Standard 18.1, ISO 7063
  • Lubrication Hole Location
    Head
  • Series
    KR
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577104977
  • UPC_NO
    7316577104977
  • Weight
    0.06 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text