Motion
KR22-PP
Crowned Cam Follower - 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, 7/8 in Stud Length, Sealed
Mi Item #00124395
MFR #KR22-PP
Price$145.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, 7/8 in Stud Length, Sealed
Mi Item #00124395
MFR #KR22-PP

Mfr description
KR22-PP-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.14/each

Specifications

Dimensions

  • Outside Diameter
    13/16 in
  • Roller Diameter  
    22 mm
  • Roller Width  
    12 mm
  • Stud Diameter  
    10 mm
  • Stud Length  
    7/8 in
  • Thread Length
    7/16 in
  • Thread Size
    M10 x 1
  • Torque
    11.062 ft-lbs
  • Weight
    0.14 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Head, Stud End
  • Max Rpm
    16000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1000 lbf
  • Radial Static Load Capacity
    1170 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4012802368482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)