Motion
KR 22 B

SKF
KR 22 B

Crowned Cam Follower-Hex Head - KR Series, 22 Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Open, Bearing Steel Material
MI ITEM #00124397
MFR #KR 22 B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KR 22 B

Crowned Cam Follower-Hex Head - KR Series, 22 Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Open, Bearing Steel Material
MI ITEM #00124397
MFR #KR 22 B

Mfr description
KR 22 B
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    4 mm
  • Overall Length
    36 mm
  • Roller Diameter  
    22
  • Roller Width  
    12 mm
  • Stud Diameter  
    10 mm
  • Thread Size
    M10 X 1
  • Weight
    0.13 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Head, Stud End
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316571594590
  • Max Rpm
    5300 rpm
  • Operating Temperature Range
    Maximum of +280 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4.4 kN
  • Radial Static Load Capacity
    5 kN
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    KR
  • Standards Met
    ANSI/ABMA Standard 18.1, ISO 7063
  • UPC_NO
    7316571594590

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)