Motion
NA69/32-ZW
Needle Roller Bearing - 32 mm Bore, 52 mm OD, 36 mm Width, Open
MI ITEM #00124403
MFR #NA69/32-ZW
Price$202.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 32 mm Bore, 52 mm OD, 36 mm Width, Open
MI ITEM #00124403
MFR #NA69/32-ZW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$202.43/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    36 mm
  • Precision Rating
    Not Rated
  • Weight
    0.76 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA69/32-ZW Needle Roller Bearing features a 32 mm bore diameter, 52 mm outside diameter, 36 mm overall width, open closure type, and a weight of 0.76 lbs, making it ideal for industrial applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    12000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    2
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    10600 lbf
  • Radial Static Load Capacity
    18400 lbf
  • Roller Type
    Needle Roller
  • Series
    NA
  • UPC_NO
    4012802733129

Overview

Mfr description
NA69/32-ZW-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text