Motion
NA 69/32

SKF
NA 69/32

Needle Roller Bearing - 32 mm Bore, 52 mm OD, 36 mm Width
MI ITEM #00124404
MFR #NA 69/32
List Price$230.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 69/32

Needle Roller Bearing - 32 mm Bore, 52 mm OD, 36 mm Width
MI ITEM #00124404
MFR #NA 69/32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$230.00/each for your price

Overview

Mfr description
NA 69/32 SUPPORT ROLLER

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Number Of Rows
    2
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    12364 lbf
  • Cage Material
    Sheet Metal
  • Radial Static Load Capacity
    20233 lbf
  • Material
    Bearing steel
  • Max Rpm
    11000 rpm
  • Series
    NA
  • Internal Clearance
    CN
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    0.63 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA 69/32 Needle Roller Bearing features a 32 mm bore diameter, 52 mm outside diameter, 36 mm overall width, and a weight of 0.63 lbs, suitable for heavy-duty systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text