Motion
KR 26

SKF
KR 26

Cam Follower - 10 mm Bore, 26 mm OD, 12 mm Width
Mi Item #00124420
MFR #KR 26
Price$194.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KR 26

Cam Follower - 10 mm Bore, 26 mm OD, 12 mm Width
Mi Item #00124420
MFR #KR 26

Mfr description
KR 26 CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.35/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    12 mm
  • Weight
    0.153 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Between C2 and CN
  • Long Description
    The KR 26 Cam Follower features a 10 mm bore diameter, 26 mm outside diameter, 12 mm overall width, and a weight of 0.153 lbs, making it suitable for demanding track-guided systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    5000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1003 lbf
  • Radial Static Load Capacity
    1371 lbf
  • Series
    KR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)