Motion
MCR-26-S
Crowned Metric Cam Follower-Slotted Head Roller - MCR Series, 26 mm Roller Dia, 10 mm Roller Width, 10 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00124421
MFR #MCR-26-S
Price$96.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Metric Cam Follower-Slotted Head Roller - MCR Series, 26 mm Roller Dia, 10 mm Roller Width, 10 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00124421
MFR #MCR-26-S

Mfr description
MCR-26-S METRIC CAM FOLL
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.96/each

Specifications

Dimensions

  • Male Thread Size
    12
  • Roller Diameter  
    26 mm
  • Roller Width  
    10 mm
  • Stud Diameter  
    10 mm
  • Thread Length
    12 mm
  • Thread Size
    M10x1
  • Weight
    0.136563876651982 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    5700 N
  • Finish Coating
    Black Oxide
  • General Information
    Metric stud type cam follower Crowned outside diameter Needle roller Slot hole
  • Head Type
    Slotted Head
  • Manufacturer Catalog Number
    MCR-26-S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041064454
  • Material
    52100 or Equivalent
  • Number Of Rows
    1
  • OEM Part Number
    MCR-26-S
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    5700 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    MCR
  • Static Load Capacity
    6500 N
  • Stud Type
    Single Row
  • UPC_NO
    651041064454

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)