Motion
STO10
Crowned Yoke Roller - 30 mm Roller Diameter, 10 mm Bore, 11.8 mm Roller Width, Open
MI ITEM #00124472
MFR #STO10
Your Price$81.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 30 mm Roller Diameter, 10 mm Bore, 11.8 mm Roller Width, Open
MI ITEM #00124472
MFR #STO10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$81.53/each(List $108.93)

Overview

Mfr description
STO10

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Number Of Rows
    1
  • Closure Type
    Open
  • Operating Temperature Range
    -30 to +140 °C
  • Radial Dynamic Load Capacity
    1890 lbf
  • Radial Static Load Capacity
    2070 lbf
  • Max Rpm
    14300 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • Series
    STO
  • UPC_NO
    4012802415711
  • Weight
    0.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text