Motion
STO12
Crowned Yoke Roller - 32 mm Roller Diameter, 12 mm Bore, 11.80 mm Roller Width, Open
MI ITEM #00124490
MFR #STO12
Price$96.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 32 mm Roller Diameter, 12 mm Bore, 11.80 mm Roller Width, Open
MI ITEM #00124490
MFR #STO12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.86/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Roller Diameter  
    32 mm
  • Roller Width  
    11.8 mm
  • Weight
    0.13 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    5800 rpm
  • Operating Temperature Range
    Maximum of +225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2520 lbf
  • Radial Static Load Capacity
    2680 lbf
  • Roller Shape
    Crowned
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790205859

Overview

Mfr description
STO12 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text