Motion
STO15ZZ
Crowned Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 16 mm Roller Width, Shielded
Mi Item #00124509
MFR #STO15ZZ
Price$114.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 16 mm Roller Width, Shielded
Mi Item #00124509
MFR #STO15ZZ

Mfr description
STO15ZZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.02/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Roller Diameter  
    35 mm
  • Roller Width  
    16 mm
  • Weight
    0.20 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Bearing Steel
  • Closure Type
    Shielded
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    6300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2900 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Roller Shape
    Crowned
  • Series
    STO
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790218705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)