Motion
STO20
Crowned Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 15.80 mm Roller Width, Open
MI ITEM #00124529
MFR #STO20
Your Price$99.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 15.80 mm Roller Width, Open
MI ITEM #00124529
MFR #STO20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$99.75/each(List $114.71)

Overview

Mfr description
STO20 BRG

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    4450 lbf
  • Radial Static Load Capacity
    5690 lbf
  • Max Rpm
    3200 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790210099
  • Weight
    0.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text