Motion
STO25ZZ
Crowned Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 20 mm Roller Width, Shielded
Mi Item #00124550
MFR #STO25ZZ
Price$115.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 20 mm Roller Width, Shielded
Mi Item #00124550
MFR #STO25ZZ

Mfr description
STO25ZZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.90/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Roller Diameter  
    52 mm
  • Roller Width  
    20 mm
  • Weight
    0.51 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Bearing Steel
  • Closure Type
    Shielded
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    4100 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    5040 lbf
  • Radial Static Load Capacity
    6990 lbf
  • Roller Shape
    Crowned
  • Series
    STO
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790218712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)