Motion
STO30ZZ
Crowned Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 25 mm Roller Width, Shielded
MI ITEM #00124563
MFR #STO30ZZ
Your Price$129.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 25 mm Roller Width, Shielded
MI ITEM #00124563
MFR #STO30ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$129.31/each(List $171.93)

Overview

Mfr description
STO30ZZ BRG

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Bearing Material
    Bearing Steel
  • Number Of Rows
    1
  • Closure Type
    Shielded
  • Operating Temperature Range
    Maximum of +225 °F
  • Radial Dynamic Load Capacity
    7490 lbf
  • Radial Static Load Capacity
    11500 lbf
  • Max Rpm
    3200 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • Standards Met
    ISO 281, ISO 6278
  • Series
    STO
  • UPC_NO
    605790205897
  • Weight
    0.91 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text