Motion
STO35
Crowned Yoke Roller - 72 mm Roller Diameter, 35 mm Bore, 19.80 mm Roller Width, Open
MI ITEM #00124570
MFR #STO35
List Price$159.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 72 mm Roller Diameter, 35 mm Bore, 19.80 mm Roller Width, Open
MI ITEM #00124570
MFR #STO35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.88/each for your price

Overview

Mfr description
STO35 BRG

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    7910 lbf
  • Radial Static Load Capacity
    12720 lbf
  • Max Rpm
    2200 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790193293
  • Weight
    0.99 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text