Motion
STO45
Crowned Yoke Roller - 85 mm Roller Diameter, 45 mm Bore, 19.8 mm Roller Width, Open
MI ITEM #00124593
MFR #STO45
List Price$257.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 85 mm Roller Diameter, 45 mm Bore, 19.8 mm Roller Width, Open
MI ITEM #00124593
MFR #STO45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$257.35/each for your price

Overview

Mfr description
STO45

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Number Of Rows
    1
  • Closure Type
    Open
  • Operating Temperature Range
    -30 to +140 °C
  • Radial Dynamic Load Capacity
    5700 lbf
  • Radial Static Load Capacity
    9700 lbf
  • Max Rpm
    1950 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • Series
    STO
  • UPC_NO
    4012802698589
  • Weight
    1.52 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text