Motion
NAST45ZZ
Roller Follower - 85 mm Roller Diameter, 45 mm Bore, 25.80 mm Roller Width, Shielded
MI ITEM #00124599
MFR #NAST45ZZ
List Price$215.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Follower - 85 mm Roller Diameter, 45 mm Bore, 25.80 mm Roller Width, Shielded
MI ITEM #00124599
MFR #NAST45ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$215.41/each for your price

Overview

Mfr description
NAST 45 ZZ NEEDLE ROLLER
  • Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Shielded, Cylindrical

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Shielded
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Static Load Capacity
    66400 N
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog
  • Series
    NAST
  • Dynamic Load Capacity
    37 400 N
  • Precision Rating
    JIS, Class 0
  • Manufacturer Upc Number
    4549557044922

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text