Motion
NATR 5 PP
Crowned Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 11 mm Roller Width, Sealed
Mi Item #00124623
MFR #NATR 5 PP
Price$77.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 11 mm Roller Width, Sealed
Mi Item #00124623
MFR #NATR 5 PP

Mfr description
NATR5-PP-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.37/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Roller Diameter  
    16 mm
  • Roller Width  
    11 mm
  • Weight
    0.04 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    4054363039524
  • Max Rpm
    22000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    710 lbf
  • Radial Static Load Capacity
    740 lbf
  • Roller Shape
    Crowned
  • Seal Type
    Three-stage sealing both sides with plastic axial plain washers
  • Series
    NATR-PP
  • UPC_NO
    4054363039524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)